Motion
86715 CUBITRON(TM) II FLAP DISC 967A, T27 5 IN X 7/8 IN 40+ Y-WEIGHT, 10 PE

3M
86715 CUBITRON(TM) II FLAP DISC 967A, T27 5 IN X 7/8 IN 40+ Y-WEIGHT, 10 PE

Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 12000 rpm
MI ITEM #07238030
MFR #86715 CUBITRON(TM) II FLAP DISC 967A, T27 5 IN X 7/8 IN 40+ Y-WEIGHT, 10 PE
Your Price$17.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86715 CUBITRON(TM) II FLAP DISC 967A, T27 5 IN X 7/8 IN 40+ Y-WEIGHT, 10 PE

Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 12000 rpm
MI ITEM #07238030
MFR #86715 CUBITRON(TM) II FLAP DISC 967A, T27 5 IN X 7/8 IN 40+ Y-WEIGHT, 10 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.01/each(List $19.56)

Overview

Mfr description
86715 CUBITRON(TM) II FLAP DISC 967A,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    Coarse
  • Grit Number
    40
  • Center Hole Diameter
  • Backing Material
    Cloth
  • Coat Type
    Closed Coat
  • Backing Weight
    Y
  • Max Rpm
    12000 rpm
  • Application
    Blending, Deburring, Grinding, Light deburring, Oxide removal, Scale removal, Surface prep, Weld removal
  • Manufacturer Stock Number
    60440295156
  • Manufacturer Upc Number
    00051125867153
  • UPC_NO
    00051125867153
  • Disc Type
    Type 27
  • Mounting Hole Size
    7/8"
  • Package Type
    Box
  • Series
    967A
  • Weight
    0.246 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text