Motion
7000148199

3M
7000148199

Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12000 rpm
Mi Item #07238031
MFR #7000148199
Price$19.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000148199

Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 12000 rpm
Mi Item #07238031
MFR #7000148199

Mfr description
86718 CUBITRON(TM) II FLAP DISC 967A,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.56/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5 in
  • Mounting Hole Size
    7/8"
  • Weight
    0.213 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Edge Beveling, Finishing, Light Deburring, Metalworking, Mill Scale Removal, Oxide Removal, Stock Removal, Surface Finishing, Surface Preparation, Weld Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Bonding Type
    Resin
  • Coat Type
    Closed Coat
  • Disc Type
    Type 27
  • Flap Disc Type
    Type 27
  • For Use With
    Disc Sanders, Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grade
    Medium
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60440295180
  • Manufacturer Upc Number
    00051125867184
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Type
    Box
  • Series
    967A
  • Substrate
    Poly-cotton
  • UPC_NO
    00051125867184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)