Motion
6220DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #07238101
MFR #6220DDUC3
Price$627.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Double Sealed, Without Snap Ring
Mi Item #07238101
MFR #6220DDUC3

Mfr description
6220 DDU C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$627.73/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Length
    180 mm
  • Overall Width  
    34 mm
  • Weight
    7.5 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6220DDUC3 is a radial deep groove ball bearing with a 100 mm bore, double sealed, 180 mm outside diameter, and 34 mm width for industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6220DDUC3
  • Manufacturer Upc Number
    029176064913
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28800 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)