Motion
625-2RS1/C3MLHT23

SKF
625-2RS1/C3MLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238188
MFR #625-2RS1/C3MLHT23
Price$51.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
625-2RS1/C3MLHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238188
MFR #625-2RS1/C3MLHT23

Mfr description
625-2RS1/C3MLHT23 INST & MINI - METRIC
  • Single Row Deep Groove Ball Bearing, steel cage, middle quarters of C3 fit, 2 seals, Kyodo Yushi SRL grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.58/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    625-2RS1/C3MLHT23 INST & MINI - METRIC
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, middle quarters of C3 fit, 2 seals, Kyodo Yushi SRL grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 625-2RS1/C3MLHT23 is a 5 mm bore radial/deep groove ball bearing with 16 mm OD, 5 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    625-2RS1/C3MLHT23
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    256 lbf
  • Radial Static Load Capacity
    85 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    625
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570180336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)