Motion
625VV
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #07238189
MFR #625VV
Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #07238189
MFR #625VV

Mfr description
625 VV BRG (625VVMC3E)
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.33/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Height
    5 mm
  • Overall Length
    5 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ • Snap ring groove: Prefix designation NR
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 625VV is a 5 mm bore radial deep groove ball bearing with double seals and 16 mm outer diameter for precision mechanisms.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    625VV
  • Manufacturer Upc Number
    029176036781
  • Max Rpm
    36000 rpm
  • Maximum RPM (Grease)
    36000 rpm
  • Maximum RPM (Oil)
    43000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    390 lbf
  • Radial Static Load Capacity
    151 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176036781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)