Motion
6300VV
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238222
MFR #6300VV
List Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238222
MFR #6300VV

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$45.10/each for your price

Overview

Mfr description
6300-VV C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    10 mm
  • Overall Width
  • Overall Length
    35 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Material
    Steel
  • Outer Ring Width
    11 mm
  • Maximum RPM (Grease)
    26000 rpm
  • Maximum RPM (Oil)
    30000 rpm
  • Radial Dynamic Load Capacity
    1910 lbf
  • Radial Static Load Capacity
    770 lbf
  • Manufacturer Catalog Number
    6300VV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176016172
  • UPC_NO
    029176016172
  • Weight
    0.11 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6300VV is a 10 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 11 mm width, double sealed for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text