Motion
6301VV
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238252
MFR #6301VV
List Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07238252
MFR #6301VV

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$45.36/each for your price

Overview

Mfr description
6301 VV BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    12 mm
  • Overall Width
  • Overall Length
    37 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Two Non-Contact Seals
  • Bearing Material
    Steel
  • Outer Ring Width
    12 mm
  • Maximum RPM (Grease)
    24000 rpm
  • Maximum RPM (Oil)
    28000 rpm
  • Radial Dynamic Load Capacity
    2290 lbf
  • Radial Static Load Capacity
    940 lbf
  • Manufacturer Catalog Number
    6301VV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176016226
  • UPC_NO
    029176016226
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6301VV is a 12 mm bore radial deep groove ball bearing with a 37 mm outside diameter and 12 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought