Overview
Mfr description
99349 DP800 45MIL OFF WHITE
- For industrial/occupational use only. Not for consumer sale or use.
- Creates strong bond on low surface energy plastics (LSE) such as polyolefin with minimal or no surface prep required
- Resists many chemicals, water, humidity and corrosion
- Formulated to bond multi-material assemblies such as LSE plastics, thermoplastics composites and metals
- Medium viscosity allows controlled dispensing
- 3 minute work life with 3 hours handling strength
- Strong adhesive can replace screws, rivets and welding
Specifications
- ColorWhite
- Manufacturer Upc Number00051128993491
- UPC_NO00051128993491
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data