Motion
6302VC3
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #07238296
MFR #6302VC3
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #07238296
MFR #6302VC3

Mfr description
6302 V C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    13 mm
  • Overall Length
    42 mm
  • Overall Width  
    13 mm
  • Weight
    0.18 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6302VC3 is a 15 mm bore radial deep groove ball bearing with single shield and 42 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6302VC3
  • Manufacturer Upc Number
    029176016318
  • Max Rpm
    19000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12600.0 N, 2832.6 lbf
  • Radial Static Load Capacity
    5450 N, 1225.2 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176016318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)