Motion
6305DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #07238408
MFR #6305DDU
Price$42.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width
MI ITEM #07238408
MFR #6305DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.36/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    17 mm
  • Overall Length
    17 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6305DDU is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6305DDU
  • Manufacturer Upc Number
    029176065484
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065484

Overview

Mfr description
6305DDU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text