Motion
8327-Z7/8FTYL

MILLER BY HONEYWELL
8327-Z7/8FTYL

Retractable Web Lanyard - 310 lbs Wt Capacity , 8 ft Long
MI ITEM #07238458
MFR #8327-Z7/8FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8327-Z7/8FTYL

Retractable Web Lanyard - 310 lbs Wt Capacity , 8 ft Long
MI ITEM #07238458
MFR #8327-Z7/8FTYL

Mfr description
8327-Z7/8FTYL RETRACTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Overall Length
    2.40 m

Details

  • Anchorage Connection
    Aluminum Snap Hook
  • Capacity
    310 lbs
  • Harness Connection
    Steel Carabiner
  • Type
    Retractable Web Lanyard
  • UPC_NO
    612230203863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)