Motion
MCLX-25-20-F
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 20 mm
MI ITEM #07238555
MFR #MCLX-25-20-F
Price$342.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 25 mm, Bore - Side 2: 20 mm
MI ITEM #07238555
MFR #MCLX-25-20-F

Mfr description
MCLX-25-20-F RIGID COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.00/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    20 mm
  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in
  • Clearance Diameter Max
    2.0280 in
  • Coupling Length
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    3.0000 in
  • Screw Size
    M6
  • Weight
    1.480 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel with Nypatch
  • Series
    MCLX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    295 ft-lbs
  • UPC_NO
    63452912315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)