Motion
6308DDUC4
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07238708
MFR #6308DDUC4
Price$144.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #07238708
MFR #6308DDUC4

Mfr description
6308DDUC4 6300 SERIES SINGLE ROW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    23 mm
  • Overall Length
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.402 lbs, 0.636 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C4
  • Long Description
    The 6308DDUC4 is a 40 mm bore radial/deep groove ball bearing with a 90 mm OD and 23 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6308DDUC4
  • Manufacturer Upc Number
    029176521225
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45000 N, 10116.4 lbf
  • Radial Static Load Capacity
    24000 N, 5395.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)