Motion
3TB40P1

DODGE
3TB40P1

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 4.3500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #07239285
MFR #3TB40P1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3TB40P1

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 4.3500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #07239285
MFR #3TB40P1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Face Width  
    2.5000 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    4.3500 in
  • Weight
    4.5 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Manufacturer Upc Number
    781568519851
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Block
  • UPC_NO
    781568519851

Overview

Mfr description
3TB40 P1 SHEAVE
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought