Specifications
Dimensions
- Bore Diameter50 mm
- Outer Ring Width27 mm
- Outside Diameter110 mm
- Overall Height27 mm
- Overall Length110 mm
- Overall Width27 mm
- Weight2.2 lbs
Details
- Bore TypeStraight
- Closure TypeSingle Shielded
- Country of OriginJP
- Features & Benefits• High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
- Harmonization Code8482105056
- Internal ClearanceC3
- Long DescriptionThe 6310VC3 is a 50 mm bore radial deep groove ball bearing with single shield and 110 mm outer diameter for industrial use.
- Manufacturer Catalog Number6310VC3
- Manufacturer Upc Number029176020643
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO029176020643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)