Specifications
Dimensions
- Length15 in
- Width10 in
Overview
Mfr description
LC-1510 LEV CHEK SOLDER WAVE GAUGE
- The Lev Chek solder wave gauge is used on wave soldering equipment to monitor soldering quality factors including flux coverage, wave shape, wave turbulence and conveyor leveling to enable process calibration and optimization.
- The specially tempered glass panel has heat resistant gauge markings are printed in 1/2" or 1" grid patterns on the upper surface.
- Custom grid patterns available upon request.
- Edge brackets are available to convert panels to 1/16" where necessary to fit holding fixtures.
- They also align the bottom surface of the gauge to the same level as that of the PWB.