Motion
SI-800
Soldering Iron with Copper Tip - Standard, Tip Size: 1-3/4 in
MI ITEM #07239465
MFR #SI-800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron with Copper Tip - Standard, Tip Size: 1-3/4 in
MI ITEM #07239465
MFR #SI-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SI-800 SCREW TIP IRON 800W
  • Long chisel tip style gives large working surface and maximum soldering speed.
  • Telluriumcopper tips are standard.
  • Long life Xtradur iron plated tips, can be substituted
  • Soldering tip, heater head and all other iron parts are separately replaceable for maximum versatility and economy
  • Consistent idling temperature and long lifetime result from an element, precision wound with a 2% tolerance on a high conductivity core
  • Ultra strong alloy steel, nickel plated case can be clamped in a vise for easy maintenance
  • Unique heat interrupter (models 500 and above) keeps hardwood iron handle even cooler and permits a shorter, well balanced iron with excellent directional control
  • Three wire, grounded construction for operator safety
  • Burn resistant, flexible, neoprene power cord will withstand accidental contact with a hot iron

Specifications

  • Tip Configuration
    Standard
  • Tip Size
    1-3/4 in
  • For Use With
    SI-700
  • Material
    Copper
  • Type
    Screw
  • Tip Diameter
    1.7500 in
  • Series / Type
    T;Screw
  • Operating Wattage
    800 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text