Motion
D8400-L12-16-ED-X

BRENNAN INDUSTRIES INC
D8400-L12-16-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07239515
MFR #D8400-L12-16-ED-X
List Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L12-16-ED-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07239515
MFR #D8400-L12-16-ED-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.09/each for your price

Overview

Mfr description
L12MBT-16MM ED STRT W/O TUBE NUT &

Specifications

  • Hex Body
    22.0
  • Overall Length
    31.5
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Thread Size 2
    M16X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought