Motion
EMM10034-PP
IEC Frame AC Motor - 3 kW, 1500 rpm, 3 ph, 460 V, 100 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, S1 Duty
MI ITEM #07239551
MFR #EMM10034-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 3 kW, 1500 rpm, 3 ph, 460 V, 100 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, S1 Duty
MI ITEM #07239551
MFR #EMM10034-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMM10034-PP 3KW 460 VOLT 3600 RPM

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    3 kW
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    100
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    S1 Duty
  • Base RPM
    1500 rpm
  • Ambient Temperature Range
    40 °C
  • Shaft Diameter
    28 mm
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    108 lbs
  • Manufacturer Upc Number
    781568755501
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text