Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body MaterialStainless Steel
- Body TypeRound Body
- Clean SeriesHygienic Design
- Cylinder StyleRound Body
- Operating Temperature Range0 to 70 °C, 32 to 158 °F
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesHYC
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)