Motion
MKB40-10LNZ
MKB40-10LNZ CYLINDER, ROTARY CLAMP
Mi Item #07239759
MFR #MKB40-10LNZ
Price$260.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MKB40-10LNZ CYLINDER, ROTARY CLAMP
Mi Item #07239759
MFR #MKB40-10LNZ

Mfr description
MKB40-10LNZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)