Motion
8LOC-8RMJ
8LOC-8RMJ
MI ITEM #07239802
MFR #8LOC-8RMJ
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8LOC-8RMJ
MI ITEM #07239802
MFR #8LOC-8RMJ

Mfr description
8LOC-8RMJ 7250-16435 G36165-0808
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • End Size/Type
    8RMJ
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/4-16 JIC37°

Details

  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Male
  • End Type 1
    RMJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC37° Flare
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)