Motion
3610647600

AVENTICS
3610647600

Pilot Operated Air Regulator - 31 scfm, 1/4 BSPP
Mi Item #07239886
MFR #3610647600
Price$988.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610647600

Pilot Operated Air Regulator - 31 scfm, 1/4 BSPP
Mi Item #07239886
MFR #3610647600

Mfr description
3610647600 FS07-000-100-G014-PED VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.37/each

Specifications

Dimensions

  • Weight
    3.57 lbs

Details

  • Maximum Air Flow
    31 scfm
  • Maximum Set Pressure
    145 psi
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    -25 To 70 °C
  • Product Type
    Pilot Operated Air Regulators
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)