Overview
Mfr description
NCDGKLN25-0300-M9BWSAPC NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter1.0000 in
- Country of OriginUS
- Piston ActionDouble-Acting
- Rod TypeSingle Rod - Non-Rotating
- Options IncludedMagnetized, Switch Ready
- Lead Wire LengthSAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data