Motion
11925100

ANSELL
11925100

11925100
MI ITEM #07240024
MFR #11925100
Your Price$11.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11925100

11925100
MI ITEM #07240024
MFR #11925100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.81/pr(List $13.16)

Overview

Mfr description
11925100 HYFLEX 11925 SIZE 10, 0

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon, Spandex
  • Color
    Black, Blue
  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought