Motion
11925080

ANSELL
11925080

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile, Nylon, Spandex Material
Mi Item #07240025
MFR #11925080
Price$10.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11925080

Nitrile Coated Knit Glove - M or Size 8 Size, Nitrile Coated, Nitrile, Nylon, Spandex Material
Mi Item #07240025
MFR #11925080

Mfr description
11925080 HYFLEX 11925 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.2500 in to 11.2200 in, 235.00 mm to 285.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Touchscreen Compatible, Improved ANSELL GRIP coating, Three-quarter dipping, Ultralight fine-gauge liner, RIPEL Liquid Repellence, Ergonomic hand shape, EN407 heat contact level 1 resistance
  • Anti Slip Grip
    Yes
  • Application
    Agriculture, Automotive, Chemical, Energy, Machinery and Equipment
  • Coated Design
    3, 4 Dip
  • Coating Coverage
    3/4 Coated
  • Coating Material
    Nitrile
  • Color
    Black / Blue
  • Description
    Ultralight abrasion-resistant gloves with special oil-repellent capabilities
  • Description Keyword
    Coated
  • EN388
    4111 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Agriculture, Automotive, Chemical, Energy, Machinery and Equipment
  • Insulated
    No
  • Liner Material
    Nylon, Spandex
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    11-925
  • Material
    Nitrile, Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Oil & Water Repellent, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-925
  • Standards Met
    EN 388, EN 407
  • Supported Or Unsupported
    Supported
  • Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)