Motion
11925090

ANSELL
11925090

11925090
MI ITEM #07240026
MFR #11925090
Your Price$11.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11925090

11925090
MI ITEM #07240026
MFR #11925090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.34/pr(List $13.16)

Overview

Mfr description
11925090 HYFLEX 11925 SIZE 9, 0

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon, Spandex
  • Color
    Black, Blue
  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text