Motion
CDLSF140TN-250

SMC CORP OF AMERICA
CDLSF140TN-250

CLS Cylinder
Mi Item #07240272
MFR #CDLSF140TN-250
Price$2,062.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF140TN-250

CLS Cylinder
Mi Item #07240272
MFR #CDLSF140TN-250

Mfr description
CDLSF140TN-250 CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.10/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Port Size
    1/2 NPT
  • Unlocking Port Size
    1/4 NPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-250
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLS
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)