Specifications
Dimensions
- Bore Diameter1.5750 in
- Stroke50 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeStandard
- Country of OriginKR
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)