Motion
6313DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, With Snap Ring
Mi Item #07240335
MFR #6313DDUNR
Price$607.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, With Snap Ring
Mi Item #07240335
MFR #6313DDUNR

Mfr description
6313DDUNR 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.24/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Length
    140 mm
  • Overall Width  
    33 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6313DDUNR is a 65 mm bore radial/deep groove ball bearing with a 140 mm OD and 33 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6313DDUNR
  • Manufacturer Upc Number
    029176896514
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    102000 N
  • Radial Static Load Capacity
    60000 N
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176896514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)