Motion
6314VV
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240374
MFR #6314VV
Price$596.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240374
MFR #6314VV

Mfr description
6314 VV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.85/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.666 lbs, 2.57 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6314VV is a 70 mm bore radial deep groove ball bearing with a 150 mm outside diameter and 35 mm width, double sealed for protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6314VV
  • Manufacturer Upc Number
    029176017421
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24600 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)