Motion
6317VV
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240429
MFR #6317VV
List Price$1,101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240429
MFR #6317VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.90/each for your price

Overview

Mfr description
6317 VV BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    41 mm
  • Overall Width
  • Overall Length
    180 mm
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Two Non-Contact Seals
  • Bearing Material
    Steel
  • Outer Ring Width
    41 mm
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5000 rpm
  • Radial Dynamic Load Capacity
    31500 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Manufacturer Catalog Number
    6317VV
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176017674
  • UPC_NO
    029176017674
  • Weight
    9.7 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317VV is an 85 mm bore radial deep groove ball bearing with an 180 mm outside diameter and 41 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text