Motion
6318VV
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240442
MFR #6318VV
Price$1,126.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240442
MFR #6318VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,126.49/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    43 mm
  • Overall Length
    190 mm
  • Overall Width  
    43 mm
  • Weight
    11.02 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6318VV is a 90 mm bore radial deep groove ball bearing with a 190 mm outside diameter and 43 mm width, double sealed for longevity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6318VV
  • Manufacturer Upc Number
    029176017742
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33500 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017742

Overview

Mfr description
6318 VV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought