Motion
6802VV
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240469
MFR #6802VV
Price$156.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240469
MFR #6802VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.73/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6802VV BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6802VV is a 15 mm bore radial deep groove ball bearing with double seals and 24 mm outer diameter for compact applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6802VV
  • Manufacturer Upc Number
    029176029752
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Maximum RPM (Grease)
    28000 rpm
  • Maximum RPM (Oil)
    34000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    465 lbf
  • Radial Static Load Capacity
    283 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029752

Overview

Mfr description
6802VV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought