Motion
6803VV
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240472
MFR #6803VV
Price$153.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #07240472
MFR #6803VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.57/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    5 mm
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6803VV BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6803VV is a 17 mm bore radial deep groove ball bearing with double seals and 26 mm outer diameter for precision use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6803VV
  • Manufacturer Upc Number
    029176029783
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Maximum RPM (Grease)
    26000 rpm
  • Maximum RPM (Oil)
    30000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    590 lbf
  • Radial Static Load Capacity
    355 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029783

Overview

Mfr description
6803VV BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought