1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 520
90 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 90 mm , 172 mm OD, 48.50 mm Overall Width
MI ITEM #
07240521
MFR #
TK 520
Price
$1,913.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 520
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 520
90 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 90 mm , 172 mm OD, 48.50 mm Overall Width
MI ITEM #
07240521
MFR #
TK 520
Mfr description
TK520 TACONITE SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,913
.58
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
90 mm
Compatible Bore Diameter
90 mm
Outside Diameter
172 mm
Overall Width
48.50 mm
Width
1.9094 in, 48.50 mm
Details
Material
Steel with Nitrile Rubber Elements
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items