Motion
6807VV
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240547
MFR #6807VV
Price$266.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240547
MFR #6807VV

Mfr description
6807VV BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm
  • Weight
    0.04 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6807VV BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6807VV is a 35 mm bore radial deep groove ball bearing with double seals and 47 mm outer diameter for industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6807VV
  • Manufacturer Upc Number
    029176029844
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Maximum RPM (Grease)
    14000 rpm
  • Maximum RPM (Oil)
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1100 lbf
  • Radial Static Load Capacity
    920 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176029844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)