Motion
6808VV
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240548
MFR #6808VV
Your Price$301.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240548
MFR #6808VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$301.79/each(List $378.07)

Overview

Mfr description
6808VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Outer Ring Width
    7 mm
  • Manufacturer Catalog Number
    6808VV
  • Manufacturer Upc Number
    029176030253
  • UPC_NO
    029176030253
  • Weight
    0.07 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Description
    6808VV BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6808VV is a 40 mm bore radial deep groove ball bearing with double seals and 52 mm outer diameter for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text