Motion
6815VV
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240562
MFR #6815VV
Price$583.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 75 mm ID, 95 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240562
MFR #6815VV

Mfr description
6815VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.66/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    10 mm
  • Weight
    0.31 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6815VV BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6815VV is a 75 mm bore radial deep groove ball bearing with double seals and 95 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6815VV
  • Manufacturer Upc Number
    029176026683
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)