Motion
6818VV
Radial/deep Groove Ball Bearing-metric, Electric Motor Grade - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240661
MFR #6818VV
Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing-metric, Electric Motor Grade - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240661
MFR #6818VV

Mfr description
6818VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.54/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm
  • Weight
    0.6 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6818VV BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6818VV is a 90 mm bore radial deep groove ball bearing with double seals and 115 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6818VV
  • Manufacturer Upc Number
    029176026690
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20900 N, 4698.5 lbf
  • Radial Static Load Capacity
    21000 N, 4721.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)