Motion
HWA726-150-H-P16

BOSTON GEAR
HWA726-150-H-P16

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, 56C Frame
Mi Item #07240688
MFR #HWA726-150-H-P16
Price$6,123.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA726-150-H-P16

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, 56C Frame
Mi Item #07240688
MFR #HWA726-150-H-P16

Mfr description
HWA726-150-H-P16 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,123.03/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Output Size
    1.0000 in
  • Ratio
    150:1
  • Weight
    55.1 lbs, 24.993 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W02878-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208490000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)