Motion
6824VV
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240771
MFR #6824VV
Your Price$1,488.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 120 mm ID, 150 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07240771
MFR #6824VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,488.47/each(List $1,860.58)

Overview

Mfr description
6824VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    16 mm
  • Radial Dynamic Load Capacity
    28900 N
  • Manufacturer Catalog Number
    6824VV
  • Manufacturer Upc Number
    029176030352
  • UPC_NO
    029176030352
  • Weight
    1.21 lbs
  • Prop 65 Statement
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Description
    6824VV BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6824VV is a 120 mm bore radial deep groove ball bearing with double seals and 150 mm outer diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text