Motion
6826VV
Radial/deep Groove Ball Bearing-metric, Electric Motor Grade - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240778
MFR #6826VV
Price$2,368.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing-metric, Electric Motor Grade - Straight Bore, 130 mm ID, 165 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240778
MFR #6826VV

Mfr description
6826VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,368.30/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.81 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6826VV BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6826VV is a 130 mm bore radial deep groove ball bearing with double seals and 165 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6826VV
  • Manufacturer Upc Number
    029176030369
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    37000 N
  • Radial Static Load Capacity
    44000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)