Motion
07409
FLEX-HONE® for Firearms, .30-06 Rifle Chamber, 0.308" (8mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
Mi Item #07240792
MFR #07409
Price$63.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .30-06 Rifle Chamber, 0.308" (8mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
Mi Item #07240792
MFR #07409

Mfr description
07409 SILICON CARBIDE CYLINDER HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.66/each

Specifications

Dimensions

  • For Hole Diameter
    0.308 in
  • Hone Length
    2.5 in
  • Overall Length
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    400
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100788
  • Material Application
    To remove oxidation and corrosion
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)