Motion
08310
FLEX-HONE® for Firearms, .357 Mag Rifle Chamber, 0.357" (9mm) Hole Diameter, 14" OAL, 400 Grit, Silicon Carbide
MI ITEM #07240794
MFR #08310
List Price$57.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .357 Mag Rifle Chamber, 0.357" (9mm) Hole Diameter, 14" OAL, 400 Grit, Silicon Carbide
MI ITEM #07240794
MFR #08310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.62/each for your price

Overview

Mfr description
08310 SILICON CARBIDE CYLINDER HONE

Specifications

  • For Hole Diameter
    0.357 in
  • Grit Number
    400
  • Hone Length
    1.625 in
  • Overall Length
    14 in
  • Max Rpm
    1200 rpm
  • Material Application
    To remove oxidation and corrosion
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469101013
  • Industry Use
    Firearms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text