Overview
Mfr description
CMW14044X30 14X44 CF MD WING 2-15/16
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950573205
- UPC_NO697950573205
- Weight360.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data