Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SERVICE KIT, IDW25N, 24000 HR
Mi Item #07240819
MFR #IDWC25-24000

Mfr description
IDWC25-24000 SERVICE KIT, IDW25N, 24000
  • Heatless air dryer series ID
  • Compact and light weight
  • Operating pressure: 0.3 to 1.0MPa
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    9.53 kg

Details

  • Accessory Type
    Service Kit
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)