Motion
6901VV
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240880
MFR #6901VV
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07240880
MFR #6901VV

Mfr description
6901VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6901VV BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6901VV is a 12 mm bore radial deep groove ball bearing with double seals and 24 mm outer diameter for compact mechanisms.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6901VV
  • Manufacturer Upc Number
    029176030536
  • Max Rpm
    30000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Maximum RPM (Grease)
    30000 rpm
  • Maximum RPM (Oil)
    36000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    650 lbf
  • Radial Static Load Capacity
    330 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Seal Type
    Two Non-Contact Seals
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)