Motion
6905VV
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07240916
MFR #6905VV
Price$209.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #07240916
MFR #6905VV

Mfr description
6905VV BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6905VV BRG
  • Harmonization Code
    8482105048
  • Long Description
    The 6905VV is a 25 mm bore radial deep groove ball bearing with double seals and 42 mm outer diameter for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6905VV
  • Manufacturer Upc Number
    029176030055
  • Maximum RPM (Grease)
    16000 rpm
  • Maximum RPM (Oil)
    19000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1580 lbf
  • Radial Static Load Capacity
    1020 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)