Overview
Mfr description
CQD16038X35 MTO DRUM PULLEY
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950562919
- UPC_NO697950562919
- Weight423.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data